Shop All Degreasers
Tough Guy
Degreaser, 1 gal. Jug, Liquid, Purple
Mfr # 36MF99
Zoro # G9797681
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance
- Fragrance Light Floral
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36MF99
- Zoro # G9797681
- UPC # 190735701379
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 8.99 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Ecologo, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series Tough Guy(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (P-78293)
- AMERICOVER Construction Plastic, 100ft L, 24 ft W, Blk (CB824FR)
- RUBBERMAID COMMERCIAL Door Hardware Kit (GRFG4512L60000)
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (410171)
- TOUGH GUY Degreaser, 32 Oz Bottle, Liquid, Purple (36XX40)
- TOUGH GUY Degreaser, 55 Gal Drum, Liquid, Purple (49NW18)
- TOUGH GUY Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange (49NW12)
- TOUGH GUY Cleaner/Degreaser, 0.5 Gal Bottle, Liquid, Pink (55JF68)
- TOUGH GUY Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (36MV83)
- TOUGH GUY Fryer Cleaner, 8 Oz Pail, Powder, White, 18 PK (11U477)
- OIL EATER Oil Stain Remover, 32 oz Bottle, Liquid (AOD3232301)
- Tough Guy Degreasers