Shop All Dusters
Tough Guy
Counter Duster, Gray, 8 in.
Mfr # 90757
Zoro # G3680756
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Foam
- Color Coding System No
- Trim Length 2 1/2 in
- Brush Handle Style Short Handle
- Bristle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trim Length | 2 1/2 in |
Brush Width | 2 in |
Handle Length | 5 3/8 in |
Overall Length | 13 1/4 in |
Brush Length | 8 in |
Bristle Length | 2 1/2 in |
Details
Item | Bench Brush |
Handle Material | Foam |
Color Coding System | No |
Brush Handle Style | Short Handle |
Bristle Color | Gray |
Features | Sustainable, Recyclable and Enviromentally-Friendly |
Handle Color | Black |
Acid Resistant | No |
Bristle Material | Recycled PET |
Chemical Resistant | No |
Temperature Resistant | No |
FDA Compliant | No |
Application | Quick Clean-ups. |
Bristle Firmness | Soft |
Brush Type | Dusting Brush |
Sweep Face | 2 in |
Description
Bench Brush, Bristle Firmness Soft, Bristle Material Recycled PET, Handle Material Foam, Brush Length 8 in, Handle Length 5 3/8 in, Bristle Color Gray, Overall Length 13 1/4 in, Chemical Resistant No, Bristle Length 2 1/2 in, Brush Type Dusting Brush, Features Sustainable, Recyclable and Enviromentally-Friendly, Handle Color Black, Sweep Face 2 in, Temperature Resistant No, FDA Compliant No, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALAV Performance Series Garment Steamer (GS06-DJ BLACK)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067333)
- LOCTITE Hand Wipes (337637)
- BOUNTY Double Roll Paper Towel, 2Ply (66660)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX5)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- TOUGH GUY Sleeve, Microfiber (1MYE3)
- TOUGH GUY Duster, Feather, 30"L (1MYG7)
- TOUGH GUY Duster with Folding Handle, 15-1/2"L (2ZPD9)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- Tough Guy Dusters