Shop All Washroom Accessories
Tough Guy
Corner Guard, SS
Mfr # 3ZHT4
Zoro # G2455336
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3-1/2
- For Use With Wall Corner
- Width (In.) 3-1/2
- Height (In.) 48
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ZHT4
- Zoro # G2455336
- UPC # 190735707234
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Length (In.) | 3-1/2 |
Width (In.) | 3-1/2 |
Height (In.) | 48 |
Details
Item | Corner Guard |
For Use With | Wall Corner |
Material | Stainless Steel |
Accessory Type | Corner Guard |
Description
Corner Guard, Material Stainless Steel, -, Length (In.) 3 1/2 in, Width (In.) 3 1/2 in, Height (In.) 48 in, Depth (In.) -, Projection (In.) -, For Use With Wall Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001EC.020)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- ZORO SELECT Gasket, Wax Ring (22UR70)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8030G083)
- TOUGH GUY Toilet Cleaning Caddy, 3-1/4 in L, 6 in H, 7-1/4 in D, Plastic, White (280376)
- ELEGANT DESIGNS Countertop Organizer Take One or do the Dishes You Choose Script in Black, Marker Slot, Gray Wash (HG2034-GRY)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28627000)
- ZORO SELECT Shower Rod, Unfinished, Zinc Alloy, 72" L (15124)
- GROHE Universal Flow Straightener Starlight Ch (13959000)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- TATARA GROUP Metropolitan Boutique Tissue (MET9H)
- Tough Guy Washroom Accessories