Shop All Basket & Cube Trucks
Tough Guy
Corner Bumpers, Rubber, Black, PK4
Mfr # 33W342
Zoro # G6176886
product price: $36.95
/pk 4, $9.24/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Length 4 in
- Overall Width 1 in
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W342
- Zoro # G6176886
- UPC # 190735466902
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 3 in |
Overall Length | 4 in |
Overall Width | 1 in |
Overall LxWxH | 4 in x 1 in x 3 in |
Details
Material | Rubber |
Color | Black |
Item | Basket Truck Corner Bumper Kit |
Container Material - Hoppers and Cube Trucks | Rubber |
For Use With | All Basket Trucks |
Item - Basket Truck Accessories | Corner Bumper |
Color - Hoppers and Cube Trucks | Black |
Includes | (4) Bumpers |
Description
Item Basket Truck Corner Bumper Kit, For Use With All Basket Trucks, Material Rubber, Color Black, Overall Height 3 in, Overall Length 4 in, Overall Width 1 in, Includes (4) Bumpers, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7991094)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET50)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- TOUGH GUY Basket Truck, 16 Bu. Cap., White, 40 In. L (33W335)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L (33W325)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Red, 40 In. L (33W316)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W323)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- RUBBERMAID COMMERCIAL Cube Truck, 5/16 cu. yd., 300lb. Cap, Black (FG460800BLA)
- Tough Guy Tilt & Cube Trucks