Shop All Trash Can Dollies
This Product is Discontinued
Tough Guy
Container Dolly, 250 lb., Fits 5 gal. (Discontinued)
Mfr # 22N324
Zoro # G7626412
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Container Capacity 5 gal
- Load Capacity 250 lb
- Material Steel
- Dolly Shape Round
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 22N324
- Zoro # G7626412
- UPC # 190735693919
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Width | 12" |
Diameter | 12" |
Fits Container Size | 5 gal. |
Depth | 12 in |
Height | 4 in |
Caster Size | 2 in |
Width/Diameter | 12 in |
Details
For Container Capacity | 5 gal |
Load Capacity | 250 lb |
Material | Steel |
Dolly Shape | Round |
Item | Bucket Dolly |
Max. No. of Containers | 1 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Shape | Round |
Color | Black |
Dolly Product Grouping | Bucket Dolly |
For Cntnr Cap | 5 gal |
Description
Bucket Dolly, 5 gal, Round, 250 lb, Max. No. of Containers 1, Width/Diameter 12 in, Depth 12 in, Height 4 in, Steel, Black, Caster Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.