Shop All Pre-Measured Chemical Dispensers
Tough Guy
Container, Dispenser, HDPE, 5g
Mfr # 180160
Zoro # G2589237
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Labware Nominal Capacity - English 5 gal
- Labware Nominal Capacity - Metric 18.93 L
- Color Translucent
- Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 180160
- Zoro # G2589237
- UPC # 190735706473
- Country of Origin Canada
- Category Pre-Measured Chemical Dispensers
Dimensions
Labware Height - English | 16.75 in |
Labware Width - Metric | 0.23 mm |
Labware Depth - English | 10 in |
Labware Depth - Metric | 0.25 mm |
Labware Width - English | 9.25 in |
Closure Size | 38mm |
Diameter | 38 mm |
Overall Height - Metric | 425.4 mm |
Screw Closure Size | 38-430 mm |
Overall Width - Metric | 234.95 mm |
Overall Depth - Metric | 0.25 mm |
Body Diameter | 38 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter 38 mm, Capacity - Metric 18.93 L, Capacity - English 5 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 234.95 mm, Closure Liner Material HDPE, Overall Height - Metric 425.4 mm, Screw Closure Size 38-430 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Faucet, Brim Capacity 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 55 gal., Drum (PC-14-55)
- NILFISK/ADVANCE BAG 10-PACK - Advance Advolution 20/24 Dust Bag (54195A)
- MAKITA Boundary Tape (SH00000240)
- HONEY-CAN-DO Retractable Clothesline (DRY-01101)
- TOUGH GUY Chemical Mixing Dispnsr, 24inHx18-1/2inW, (38TH16)
- TOUGH GUY Chemical Mixing Dispenser, 6inHx10inW (38TH17)
- IMPACT PRODUCTS Portion Aid, 1-7/64 in., Clear (3528-90)
- ZEP ZDS 1 qt. Fill Dilution Dispenser (DC01540)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- SPARTAN CHEMICAL CO. VersaFill 3 E-Gap Single (967100)
- ZEP Siphon Tube, For Zep Chemicals (S30301)
- Tough Guy Pre-Measured Chemicals & Dispensers