Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 9/16, 1/4-28 (M) Thread, L 6
Mfr # 3HGY9
Zoro # G2491361
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 4 in
- For Use With Steel Handles with 1/4"-28 Threads
- Fill Type Stainless Steel
- Handle Type 1/4"-28 (M) Threads
- Type Single Spiral/Double Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HGY9
- Zoro # G2491361
- UPC # 190735705377
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 9/16 in |
Overall Length (In.) | 6 in |
Details
For Use With | Steel Handles with 1/4"-28 Threads |
Fill Type | Stainless Steel |
Handle Type | 1/4"-28 (M) Threads |
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 9/16 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 12" Wire Wheel Wire Brush, PK12 (06180)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 150 Grit, Very Fine, Aluminum Oxide (2021)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 60 G (66253440515)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGU6)
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF70)
- TOUGH GUY Condenser, Dia 3/4", 12 24 (F) Thread, L 6 (3HGR7)
- TOUGH GUY Condenser, Dia 3/4, 1/4-28(M) Thread, L 6 (3HHA7)
- TOUGH GUY Condenser, Dia 1, 12 24 (M) Thread, L 6 (3HGZ7)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (M) Thread, L 6 (3HGZ3)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 1" Brush Length (21077)
- Tough Guy Spiral Tube Brushes