Shop All HVAC Brushes
Tough Guy
Condenser, Dia 9/16, 12 24 (F) Thread, L 6
Mfr # 3HGV3
Zoro # G2065375
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 9/16 in
- Features 6" Overall Length; 9/16" Brush Diameter; Single Spiral or Single Stem Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGV3
- Zoro # G2065375
- UPC # 190735705049
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 9/16 in |
Overall Length (In.) | 6 in |
Brush Length | 4" |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
Features | 6" Overall Length; 9/16" Brush Diameter; Single Spiral or Single Stem Construction |
For Use With | Aluminum Handles with 12-24 Threads |
Handle Type | 12-24 (F) Threads |
Bristle Material | Nylon |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 9/16 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN LOU MINI LOUVER WHITE 3"" 4PK (RLW-100 3)
- MARADYNE Defrost Kit, w/3" Flex Duct (MFA128)
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 10 (3GRU5)
- TOUGH GUY Tube Brush, Dia 3-3/4, 1/4 MNPT, Length 7 (3EDL1)
- TOUGH GUY Refrigeration Brush, Dia 1, Length 6 1/2 (3DYR3)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDD1)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 (3HGZ8)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 3/8, Length48 (3EDA6)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 FNPT, Length 7 (3EDN3)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., SS (43851)
- Tough Guy HVAC Brushes