Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 9/16, 12 24 (F) Thread, L 6
Mfr # 3HGT8
Zoro # G0599383
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 4 in
- Overall Length (In.) 6 in
- Type Single Spiral/Double Stem
- For Use With Aluminum Handles with 12-24 Threads
- Brush Dia. (In.) 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGT8
- Zoro # G0599383
- UPC # 190735704912
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 9/16 in |
Details
Type | Single Spiral/Double Stem |
For Use With | Aluminum Handles with 12-24 Threads |
Item | Condenser Tube Brush |
Handle Type | 12-24 (F) Threads |
Fill Type | Brass |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 9/16 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8", 40gr (15C504)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 55lb., 30-40 Mesh, No.4 (GLB304050)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGX5)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- TOUGH GUY Condenser, 1/2" Dia, 1/4-28(M) Thread, L 6 (3HHA3)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- TOUGH GUY Condenser, 5/8" Dia, 12 24 (M) Thread, L 6 (3HGZ1)
- ZORO SELECT Tube Brush, 2" Brush Dia., 1/2" L Trim (66252838944)
- Tough Guy Spiral Tube Brushes