Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 7/8", 1/4-28(M) Thread, L 6
Mfr # 3HHA9
Zoro # G1968452
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Handle Type 1/4"-28 (M) Threads
- Fill Type Brass
- For Use With Steel Handles with 1/4"-28 Threads
- Brush Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HHA9
- Zoro # G1968452
- UPC # 190735705551
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 7/8 in |
Details
Type | Single Spiral/Double Stem |
Handle Type | 1/4"-28 (M) Threads |
Fill Type | Brass |
For Use With | Steel Handles with 1/4"-28 Threads |
Item | Condenser Tube Brush |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 7/8 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc Pad TR 83242, Med 4 in 5/8-11 Internal, 5/pk (83242)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit (71-10918HEW)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/8" x 3/8" x 1/8" Shank - SG-43 (23362)
- FLEXOVIT ZIRCOMAX High Density Coated Abrasive Flap Disc, 4-1/2 in Dia Disc, 7/8 in Center Hole, ZA40 Grit, P (Z4532F)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGX5)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGW6)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (M) Thread, L 6 (3HGY8)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF76)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HGZ5)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGT7)
- WESTWARD Single Spiral Tube Brush, 1/8" Dia., PK10 (88409)
- Tough Guy Spiral Tube Brushes