Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 7/8, 12 24 (M) Thread, L 6
Mfr # 3HGZ5
Zoro # G3309537
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Handles with 1/4"-28 Threads
- Type Single Spiral/Double Stem
- Brush Length (In.) 4 in
- Brush Dia. (In.) 7/8 in
- Handle Type 1/4"-28 (M) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGZ5
- Zoro # G3309537
- UPC # 190735705421
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 7/8 in |
Overall Length (In.) | 6 in |
Details
For Use With | Steel Handles with 1/4"-28 Threads |
Type | Single Spiral/Double Stem |
Handle Type | 1/4"-28 (M) Threads |
Fill Type | Stainless Steel |
Item | Condenser Tube Brush |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 7/8 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 5in, PK50 (7100045071)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090120H25G)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGT7)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGR1)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- TOUGH GUY Condenser, Dia 3/4, 1/4-28(M) Thread, L 6 (3HHA7)
- WEILER 1-1/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21236)
- Tough Guy Spiral Tube Brushes