Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 7/8, 12 24 (F) Thread, L 6
Mfr # 3HGR9
Zoro # G0638285
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Brush Length (In.) 4 in
- Brush Dia. (In.) 7/8 in
- For Use With Aluminum Handles with 12-24 Threads
- Fill Type Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGR9
- Zoro # G0638285
- UPC # 190735704837
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 7/8 in |
Overall Length (In.) | 6 in |
Details
Type | Single Spiral/Double Stem |
For Use With | Aluminum Handles with 12-24 Threads |
Fill Type | Stainless Steel |
Item | Condenser Tube Brush |
Handle Type | 12-24 (F) Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 7/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687550)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Sup.F (66261063500)
- MIRKA Mesh Grip, Disc, 3", P180 Grit, PK50 (9A-203-180)
- ARC ABRASIVES Belt Predator 4 X 36 120, Coated, 4" W, 36" L, 120 Grit, Ceramic, Predator, Yellow (71-040036008)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- TOUGH GUY Condenser, 11/16 Dia, 12 24 (F) Thread, L 6 (3HGW9)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGX1)
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGT8)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (M) Thread, L 6 (3HGY8)
- OSBORN Crimped Wire Internal Brush, 1-1/4" (0003609300)
- Tough Guy Spiral Tube Brushes