Shop All HVAC Brushes
Tough Guy
Condenser, Dia 7/16, 1/4"-28 (M) Thread
Mfr # 3HHC6
Zoro # G2968664
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 7/16 in
- For Use With Aluminum Handles with 1/4"-28 Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HHC6
- Zoro # G2968664
- UPC # 190735705612
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 7/16 in |
Brush Length | 4" |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
For Use With | Aluminum Handles with 1/4"-28 Threads |
Bristle Material | Nylon |
Handle Type | 1/4"-28 (M) Threads |
Features | 6" Overall Length; 7/16" Brush Diameter |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 7/16 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND 950-1011 Wheel Kit For (950-1011)
- FRIGIDAIRE Heating Element Assembly (131553900)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D991)
- ACCUMULAIR Pleated Air Filter, 19.5" x 22" x 1", 4 Pack (FA19.5X22A_4)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28(M) Thread, L 6 (3HHA6)
- TOUGH GUY Furnace Boiler Brush, Dia 1/2, Length 42 (3EDP8)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY1)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGU9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY7)
- TOUGH GUY Nylon Brush Rod, 4 Ft (2XTA6)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length60 (3EDA7)
- Tough Guy HVAC Brushes