Shop All HVAC Brushes
Tough Guy
Condenser, Dia 5/8, 12 24 (F) Thread, L 6
Mfr # 3HGW8
Zoro # G8524354
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 in
- Brush Dia. (In.) 5/8 in
- Overall Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGW8
- Zoro # G8524354
- UPC # 190735705186
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 5/8 in |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | 12-24 (F) Threads |
For Use With | Aluminum Handles with 12-24 Threads |
Description
Condenser Tube Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 5/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Buddy Portable Heater (F232000)
- ALL-FILTERS 18X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18251.6 6pk)
- CHEVRON PLEXCO Tubing, 1/4", White Stripe, 250 ft. (1063770)
- PATINA PRODUCTS Patina Products D051 23 in. Replacement Spark Screen (D051)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 MNPT, Length 8 (3EDD9)
- TOUGH GUY Refrigeration Brush, Dia2 1/8, Length6 1/2 (3DYR8)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGW5)
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGP9)
- TOUGH GUY Furnace Brush, Dia 2 In, Length 24 In (3ECX6)
- Tough Guy HVAC Brushes