Shop All HVAC Brushes
Tough Guy
Condenser, Dia 5/8, 12 24 (F) Thread, L 6
Mfr # 3HGV4
Zoro # G1810961
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 5/8 in
- Brush Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGV4
- Zoro # G1810961
- UPC # 190735705056
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 5/8 in |
Brush Length | 4" |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
For Use With | Aluminum Handles with 12-24 Threads |
Features | 6" Overall Length; 5/8" Brush Diameter |
Bristle Material | Nylon |
Handle Type | 12-24 (F) Threads |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 5/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- MRCOOL Condenser Wall Mounting Kit (MB440A)
- SUPCO Llsu Software (LLSU)
- MANITOWOC Insulation Boot, TXV Body (4007213)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY1)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- TOUGH GUY Flue Brush, Dia 2 1/4, 1/4 MNPT, Length 8 (3EDF5)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ5)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDN1)
- Tough Guy HVAC Brushes