Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 5/8", 12 24 (F) Thread, L 6
Mfr # 3HGT9
Zoro # G1932533
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 4 in
- Fill Type Brass
- Brush Dia. (In.) 5/8 in
- Handle Type 12-24 (F) Threads
- Overall Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGT9
- Zoro # G1932533
- UPC # 190735704929
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 5/8 in |
Overall Length (In.) | 6 in |
Details
Fill Type | Brass |
Item | Condenser Tube Brush |
Handle Type | 12-24 (F) Threads |
Type | Single Spiral/Double Stem |
For Use With | Aluminum Handles with 12-24 Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 5/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V (34621)
- REX CUT Alpha Green Cut Off Wheel 5 X .040 X 7/8 T27 Alpha Green (870006)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (M) Thread, L 6 (3HGZ3)
- TOUGH GUY Condenser, Dia 7/8", 1/4-28(M) Thread, L 6 (3HHA9)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/2" (90863)
- Tough Guy Spiral Tube Brushes