Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 5/8, 12 24 (F) Thread, L 6
Mfr # 3HGR5
Zoro # G0328185
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type 12-24 (F) Threads
- Brush Dia. (In.) 5/8 in
- For Use With Aluminum Handles with 12-24 Threads
- Type Single Spiral/Double Stem
- Brush Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGR5
- Zoro # G0328185
- UPC # 190735704790
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. (In.) | 5/8 in |
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Handle Type | 12-24 (F) Threads |
For Use With | Aluminum Handles with 12-24 Threads |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 5/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Tan (7100141895)
- ALC Steel Nozzle Kit (40054)
- METABO SANDPAPER - 5" DIA. - A120 - 25/pk (631587000)
- DRILL AMERICA 1/4"x5/8" Flame Carbide Burr 1/4 Shank (DULSH1)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (M) Thread, L 6 (3HGY8)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF77)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGW6)
- TOUGH GUY Condenser, 1/2" Dia, 1/4-28(M) Thread, L 6 (3HHA3)
- PFERD 3" Tube Center Wire Wheel - .008 CS Wire, 1/2" A.H. (81543)
- Tough Guy Spiral Tube Brushes