Shop All HVAC Brushes
Tough Guy
Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2
Mfr # 3HHC4
Zoro # G6206295
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 3 in
- Brush Dia. (In.) 5/16 in
- Handle Type 8-32 (M) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HHC4
- Zoro # G6206295
- UPC # 190735705599
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 3 in |
Brush Dia. (In.) | 5/16 in |
Brush Length | 3" |
Overall Length (In.) | 4 1/2 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
Handle Type | 8-32 (M) Threads |
Bristle Material | Nylon |
Features | 4-1/2" Overall Length; 5/16" Brush Diameter |
For Use With | Steel Handle with 8-32 Threads |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 3 in, Brush Dia. (In.) 5/16 in, Handle Type 8-32 (M) Threads, Overall Length (In.) 4 1/2 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum Heat Reflector Elbow (5VD83)
- ALL-FILTERS 10X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (10301.10 4pk)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 6 55/64 in L (BGF04)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGW8)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH6)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDC9)
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 (3ECZ5)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDC8)
- TOUGH GUY Flue Brush, Dia 3, 1/4 MNPT, Length 8 (3EDF8)
- NINA SERIES Sensor Extension Rods, w/3-45-1/2" Thread (EXT3)
- Tough Guy HVAC Brushes