Shop All HVAC Brushes
Tough Guy
Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2
Mfr # 3HGZ9
Zoro # G2584018
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Brass
- Brush Length (In.) 3 in
- Brush Dia. (In.) 5/16 in
- Handle Type 8-32 (M) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HGZ9
- Zoro # G2584018
- UPC # 190735705469
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 3 in |
Brush Dia. (In.) | 5/16 in |
Overall Length (In.) | 4 1/2 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
Handle Type | 8-32 (M) Threads |
For Use With | Steel Handle with 8-32 Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 3 in, Brush Dia. (In.) 5/16 in, Handle Type 8-32 (M) Threads, Overall Length (In.) 4 1/2 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- HONEYWELL HOME RELAY, DPST NO, COIL VOLTAGE 24V, TERMINAL (R8228D1018)
- EVERPURE Replacement Cartridge -4Cb5 For - Part# Ev9617-11 (EV9617-11)
- ICM Furnace Control Board, OEM (ICM289)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGV6)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGW5)
- TOUGH GUY Tube Brush, Dia 3-1/2, 1/4 MNPT, Length 7 (3EDK9)
- TOUGH GUY Condenser, Dia 1, 1/4-28 (M) Thread, L 6 (3HHD6)
- TOUGH GUY Condenser Fin Whisk Brush, 6 1/2 in Overall Length (3HHE8)
- TOUGH GUY Condenser, Dia 13/16, 1/4-28(M) Thread, L 6 (3HHA8)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28(M) Thread, L 6 (3HHA6)
- Tough Guy HVAC Brushes