Shop All HVAC Brushes
Tough Guy
Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2
Mfr # 3HGU8
Zoro # G9746545
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 3 in
- Brush Dia. (In.) 5/16 in
- Handle Type 8-32 (F) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGU8
- Zoro # G9746545
- UPC # 190735705001
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 3 in |
Brush Dia. (In.) | 5/16 in |
Brush Length | 3" |
Overall Length (In.) | 4 1/2 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
Handle Type | 8-32 (F) Threads |
Bristle Material | Nylon |
For Use With | Steel Handle with 8-32 Threads |
Features | 4-1/2" Overall Length; 5/16" Brush Diameter |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 3 in, Brush Dia. (In.) 5/16 in, Handle Type 8-32 (F) Threads, Overall Length (In.) 4 1/2 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L (SRL12241)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 12 (L-700-BFDKB-12x12)
- J&D MFG J&D Shaded Pole Blower, 1/125 HP, 60 CFM, (VBM60A-P)
- TOUGH GUY Condenser, Dia 11/16, 12 24 (F) Thread, L 6 (3HGV5)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH3)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDC7)
- TOUGH GUY Flue Brush, Dia 4 1/2, 1/4 MNPT, Length 8 (3EDL8)
- TOUGH GUY T Handle, 1/4 28 (M) Thread (3HHE2)
- TOUGH GUY Refrigeration Brush, Dia 1, Length 6 1/2 (3DYR3)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3/4 In (2FCD2)
- Tough Guy HVAC Brushes