Shop All HVAC Brushes
Tough Guy
Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2
Mfr # 3HGT4
Zoro # G8524327
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Brass
- Brush Length (In.) 3 in
- Brush Dia. (In.) 5/16 in
- Handle Type 8-32 (F) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HGT4
- Zoro # G8524327
- UPC # 190735704875
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 3 in |
Brush Dia. (In.) | 5/16 in |
Overall Length (In.) | 4 1/2 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
Handle Type | 8-32 (F) Threads |
For Use With | Steel Handle with 8-32 Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 3 in, Brush Dia. (In.) 5/16 in, Handle Type 8-32 (F) Threads, Overall Length (In.) 4 1/2 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Grease FIlter for GE WB2X2052 Nutone 13916-000 and more (ARD1199)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- LENNOX Compressor Interlock Control, Le73J17 (73J17)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- TOUGH GUY Furnace Boiler Brush, Dia 2, Length 42 (3EDR3)
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGV3)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDC8)
- TOUGH GUY T Handle, 8 32 (M) Thread (3HHE3)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- TOUGH GUY Condenser, Dia 3/4, 1/4 28 (M) Thread, L 6 (3HGY3)
- Tough Guy HVAC Brushes