Shop All HVAC Brushes
Tough Guy
Condenser, Dia 3/8, 12 24 (F) Thread, L 6
Mfr # 3HGU9
Zoro # G1957934
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 3/8 in
- Brush Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGU9
- Zoro # G1957934
- UPC # 190735705018
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 3/8 in |
Brush Length | 4" |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
For Use With | Aluminum Handles with 12-24 Threads |
Features | 6" Overall Length; 3/8" Brush Diameter |
Handle Type | 12-24 (F) Threads |
Bristle Material | Nylon |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 3/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 12.5" x 21" x 1", 4 Pack (FI12.5X21A_4)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- MCDONNELL & MILLER Level Control, Snap Switch (150S-MD)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 (3HHC3)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDH8)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY8)
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- TOUGH GUY Condenser, Dia 13/16, 1/4-28(M) Thread, L 6 (3HHA8)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGP9)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3 In (2FCD3)
- Tough Guy HVAC Brushes