Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 3/4, 1/4-28(M) Thread, L 6
Mfr # 3HHA7
Zoro # G0677311
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. (In.) 3/4 in
- Type Single Spiral/Double Stem
- Overall Length (In.) 6 in
- Brush Length (In.) 4 in
- Fill Type Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HHA7
- Zoro # G0677311
- UPC # 190735705537
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. (In.) | 3/4 in |
Overall Length (In.) | 6 in |
Brush Length (In.) | 4 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
For Use With | Steel Handles with 1/4"-28 Threads |
Handle Type | 1/4"-28 (M) Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 3/4 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8927FH)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 36GR0 (04D203)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK50 (31462K)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. POP (81128P)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGU6)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF77)
- TOUGH GUY Condenser, 5/8" Dia, 1/4-28(M) Thread, L 6 (3HHA5)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- PFERD Microabrasive Silicate Tube Brush - .125 Dia., 4" OAL (84076)
- Tough Guy Spiral Tube Brushes