Shop All HVAC Brushes
Tough Guy
Condenser, Dia 3/4, 1/4 28 (M) Thread, L 6
Mfr # 3HGY3
Zoro # G2584045
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Silicon Carbide
- Brush Length (In.) 4 in
- Brush Dia. (In.) 3/4 in
- Tube Dia. (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HGY3
- Zoro # G2584045
- UPC # 190735705315
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 3/4 in |
Tube Dia. (In.) | 3/4 in |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Silicon Carbide |
For Use With | Steel Handles with 1/4"-28 Threads |
Handle Type | 1/4"-28 (M) Threads |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Silicon Carbide, Brush Length (In.) 4 in, Brush Dia. (In.) 3/4 in, Tube Dia. (In.) 3/4 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R1234Yf Manifold Set W/Free Thermometer (KIT6850)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- SIEMENS Analog Controller 3-Position (RWF55.50A9)
- DAIKIN Remote Wall Mounted Air Sensor (111048103)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3 In (2FCD3)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDH9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY4)
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 (3ECZ5)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length60 (3EDA7)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- Tough Guy HVAC Brushes