Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 3/4, 12 24 (M) Thread, L 6
Mfr # 3HGZ3
Zoro # G1769932
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Type Stainless Steel
- Overall Length (In.) 6 in
- Brush Length (In.) 4 in
- Brush Dia. (In.) 3/4 in
- For Use With Steel Handles with 1/4"-28 Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGZ3
- Zoro # G1769932
- UPC # 190735705407
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length (In.) | 6 in |
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 3/4 in |
Details
Item | Condenser Tube Brush |
Fill Type | Stainless Steel |
For Use With | Steel Handles with 1/4"-28 Threads |
Type | Single Spiral/Double Stem |
Handle Type | 1/4"-28 (M) Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 3/4 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (61114)
- STANDARD ABRASIVES Std Abrsvs QC TR Felt Polishing Dsc 8404 (840480)
- PREMIER Wire Brush, Shoe Handle, 4x16, PK12 (416)
- COBRA CARBIDE Carbide Burr, Single Cut Shape G, SG-42, 1/8 (10988)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGX1)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF76)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- Tough Guy Spiral Tube Brushes