Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 3/4, 12 24 (F) Thread, L 6
Mfr # 3HGX1
Zoro # G3081531
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. (In.) 3/4 in
- Brush Length (In.) 4 in
- Fill Type Stainless Steel
- For Use With Aluminum Handles with 12-24 Threads
- Handle Type 12-24 (F) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGX1
- Zoro # G3081531
- UPC # 190735705209
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. (In.) | 3/4 in |
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Details
Fill Type | Stainless Steel |
For Use With | Aluminum Handles with 12-24 Threads |
Handle Type | 12-24 (F) Threads |
Type | Double Spiral/Double Stem |
Item | Condenser Tube Brush |
Description
Condenser Tube Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 3/4 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7/8" x 3/4" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41979)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, P120 Grit, Fine, Ceramic, 777F, Orange (7000118390)
- 3M Quick Change Disc, AlO, 2in, 80G, TR, PK50 (7000000381)
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U4750)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (M) Thread, L 6 (3HGZ3)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (M) Thread, L 6 (3HGY8)
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF70)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28 (M) Thread, L 6 (3HGY9)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- Tough Guy Spiral Tube Brushes