Shop All HVAC Brushes
Tough Guy
Condenser, Dia 15/16, 12 24 (M) Thread, L 6
Mfr # 3HHD5
Zoro # G6137512
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 15/16 in
- Features 6" Overall Length; 15/16" Brush Diameter; Single Spiral or Single Stem; 1/4"- 28 Male Thread Handle Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HHD5
- Zoro # G6137512
- UPC # 190735705698
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 15/16 in |
Brush Length | 4" |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
Features | 6" Overall Length; 15/16" Brush Diameter; Single Spiral or Single Stem; 1/4"- 28 Male Thread Handle Type |
Bristle Material | Nylon |
Handle Type | 1/4"-28 (M) Threads |
For Use With | Steel Handles with 1/4"-28 Threads |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 15/16 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 24 in. W x 24 in. H Round Gable Vent Louver; Functional (DW2808)
- LAMBRO Hood Vent Dryer Plstc 3In Brn (222B)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, White (STR-C-10W)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGV2)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDF4)
- TOUGH GUY Condenser, Dia 5/8, 1/4 28 (M) Thread, L 6 (3HGY1)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- Tough Guy HVAC Brushes