Shop All HVAC Brushes
Tough Guy
Condenser, Dia 15/16, 12 24 (F) Thread, L 6
Mfr # 3HGU5
Zoro # G2584060
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Brass
- Brush Length (In.) 4 in
- Brush Dia. (In.) 15/16 in
- Handle Type 12-24 (F) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HGU5
- Zoro # G2584060
- UPC # 190735704974
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 15/16 in |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
Handle Type | 12-24 (F) Threads |
For Use With | Aluminum Handles with 12-24 Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 15/16 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BHN141-0)
- SUNTUF 26 in. x 6 ft. Smooth Cream Polycarbonate Roof Panel, 10PK (400987)
- LEADING EDGE Motor Speed Control, 120V, 12A (12012)
- FASCO Blower Assembly, 115V, 3 SPDT (B47120)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGT4)
- TOUGH GUY Condenser, Dia 5/8, 1/4-28 Thread, L 6 (3HHC9)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDG2)
- TOUGH GUY Flue Scraper, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDE8)
- TOUGH GUY Condenser Brush 3/4 Diax6"L, 1/4-28 (M) (3HHD2)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGP8)
- TOUGH GUY Refrigeration Brush, Dia2 1/8, Length6 1/2 (3DYR8)
- Tough Guy HVAC Brushes