Shop All HVAC Brushes
Tough Guy
Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2
Mfr # 3HGY4
Zoro # G2256834
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 3 in
- Brush Dia. (In.) 1/4 in
- Features 4-1/2" Overall Length; 1/4" Brush Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGY4
- Zoro # G2256834
- UPC # 190735705322
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 3 in |
Brush Dia. (In.) | 1/4 in |
Brush Length | 3" |
Overall Length (In.) | 4 1/2 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
Features | 4-1/2" Overall Length; 1/4" Brush Diameter |
For Use With | Steel Handle with 8-32 Threads |
Bristle Material | Stainless Steel |
Handle Type | 8-32 (M) Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 3 in, Brush Dia. (In.) 1/4 in, Handle Type 8-32 (M) Threads, Overall Length (In.) 4 1/2 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (50005625-001)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50749-40)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length72 (3EDA8)
- TOUGH GUY Refrigeration Brush, Dia2 1/8, Length6 1/2 (3DYR8)
- TOUGH GUY Refrigeration Brush, Dia 1/2, Length 6 1/2 (3DYP8)
- TOUGH GUY Furnace Brush, Dia 2 In, Length 24 In (3ECX6)
- TOUGH GUY Extension Rod, 1/4 28(M)and(F)Thread, L 36 (3HHE9)
- TOUGH GUY Nylon Brush Rod, 4 Ft (2XTA6)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Brass (43622)
- Tough Guy HVAC Brushes