Shop All HVAC Brushes
Tough Guy
Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2
Mfr # 3HGU7
Zoro # G0987122
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 3 in
- Brush Dia. (In.) 1/4 in
- Overall Length (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGU7
- Zoro # G0987122
- UPC # 190735704998
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 3 in |
Brush Dia. (In.) | 1/4 in |
Overall Length (In.) | 4 1/2 in |
Brush Length | 3" |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
Handle Type | 8-32 (F) Threads |
For Use With | Steel Handle with 8-32 Threads |
Features | 4-1/2" Overall Length; 1/4" Brush Diameter |
Bristle Material | Nylon |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 3 in, Brush Dia. (In.) 1/4 in, Handle Type 8-32 (F) Threads, Overall Length (In.) 4 1/2 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications (TS-18)
- FROST KING Heat Cable Electric 100 Ft (RC100)
- KRUETER Diaphragm, 4" (VTD-9424)
- TRAULSEN Door Gasket, 29-1/4" x 67-1/2" (341-60085-00)
- TOUGH GUY Furnace Brush, Handle L 34 1/2, OAL 42 In (2FCD5)
- TOUGH GUY T Handle, 8 32 (M) Thread (3HHE3)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDF4)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- TOUGH GUY Flue Brush (2XTE2)
- TOUGH GUY Furnace Boiler Brush, Dia 1/2, Length 42 (3EDP8)
- TOUGH GUY Condenser, Dia 13/16, 1/4-28(M) Thread, L 6 (3HHA8)
- Tough Guy HVAC Brushes