Shop All HVAC Brushes
Tough Guy
Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2
Mfr # 3HGT3
Zoro # G2685706
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Brass
- Brush Length (In.) 3 in
- Brush Dia. (In.) 1/4 in
- Brush Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGT3
- Zoro # G2685706
- UPC # 190735704868
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 3 in |
Brush Dia. (In.) | 1/4 in |
Brush Length | 3" |
Overall Length (In.) | 4 1/2 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
For Use With | Steel Handle with 8-32 Threads |
Handle Type | 8-32 (F) Threads |
Bristle Material | Brass |
Features | 4-1/2" Overall Length; 1/4" Brush Diameter |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 3 in, Brush Dia. (In.) 1/4 in, Handle Type 8-32 (F) Threads, Overall Length (In.) 4 1/2 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFZ8)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- HIGHSIDE CHEMICALS Thawzone Liquid Deydrant Quick Kit, 2 oz. (HS17002)
- TOUGH GUY Condenser, Dia 1 1/4, 1/4 28 (M)Thread, L 6 (3HGX9)
- TOUGH GUY Flue Brush, Dia 2-1/4, 3/8 MNPT, Length 8 (3EDG6)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In (2FCC7)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDD1)
- TOUGH GUY Flue Brush (2XTD4)
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDF7)
- NINA SERIES Sensor Extension Rods, w/4-45-1/2" Thread (EXT45)
- Tough Guy HVAC Brushes