Shop All HVAC Brushes
Tough Guy
Condenser, Dia 13/16, 12 24 (M) Thread, L 6
Mfr # 3HGZ4
Zoro # G2584027
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 in
- Brush Dia. (In.) 13/16 in
- For Use With Steel Handles with 1/4"-28 Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGZ4
- Zoro # G2584027
- UPC # 190735705414
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 13/16 in |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Steel Handles with 1/4"-28 Threads |
Handle Type | 1/4"-28 (M) Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 13/16 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Hose, 5 in Duct Dia, Galvanized Steel, 5 1/4 in W x 5 ft. L x (8010005152)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 14 (5W427)
- MARADYNE Heater Tube, w/Tri Vane Louver, 3"x10-1/2" (TA8001492)
- FOSTORIA Heating Element, 2500-Watts, 208V, Mm-33A (630-2520)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- TOUGH GUY Weil McLain Boiler Brush, Dia1/8, Length30 (3EDA1)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3/4 In (2FCD2)
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 42 In (3ECY4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ5)
- TOUGH GUY Furnace Brush, Dia 3/4 to 1 1/2, Length 28 (3ECX9)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- Tough Guy HVAC Brushes