Shop All HVAC Brushes
Tough Guy
Condenser, Dia 1/2, 12 24 (F) Thread, L 6
Mfr # 3HGV2
Zoro # G1086757
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1/2 in
- Features 6" Overall Length; 1/2" Brush Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGV2
- Zoro # G1086757
- UPC # 190735705032
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 1/2 in |
Overall Length (In.) | 6 in |
Brush Length | 4" |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
Features | 6" Overall Length; 1/2" Brush Diameter |
Bristle Material | Nylon |
Handle Type | 12-24 (F) Threads |
For Use With | Aluminum Handles with 12-24 Threads |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 1/2 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIFLOW Snap-On Backdraft Damper, 14"Duct Dia. (G1700B14)
- ALLEGRO INDUSTRIES Axial Explosion-Proof Inline Booster Pla (9539-12EXI)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- TOUGH GUY Extension Rod, 1/4 28(M)and(F)Thread, L 36 (3HHE9)
- TOUGH GUY Furnace Brush, Dia 3/4 to 1 1/2, Length 28 (3ECX9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 42 In (3ECY4)
- TOUGH GUY Condenser, Dia 9/16, 1/4"-28 (M) Thread (3HHC8)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- Tough Guy HVAC Brushes