Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 1, 1/4-28(M) Thread, L 6
Mfr # 3HHC2
Zoro # G1210964
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. (In.) 1 in
- Fill Type Brass
- Handle Type 1/4"-28 (M) Threads
- Type Single Spiral/Double Stem
- Overall Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HHC2
- Zoro # G1210964
- UPC # 190735705575
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. (In.) | 1 in |
Overall Length (In.) | 6 in |
Brush Length (In.) | 4 in |
Details
Fill Type | Brass |
Handle Type | 1/4"-28 (M) Threads |
Type | Single Spiral/Double Stem |
Item | Condenser Tube Brush |
For Use With | Steel Handles with 1/4"-28 Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 1 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, 5/8" Dia, 12 24 (M) Thread, L 6 (3HGZ1)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100989)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 40Z (50933)
- NORTON CO 9" x 11" MultiSand All Purpose Sanding Sheet 60-Grit, PK 5 (47750)
- TOUGH GUY Condenser, 3/8" Dia, 12 24 (M) Thread, L 6 (3HGY6)
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGT8)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (3HHA4)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGR5)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF75)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- WEILER 1/4" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21072)
- Tough Guy Spiral Tube Brushes