Shop All HVAC Brushes
Tough Guy
Condenser, Dia 1, 1/4 28 (M) Thread, L 6
Mfr # 3HGX8
Zoro # G1975565
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Silicon Carbide
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1 in
- Tube Dia. (In.) 5/8 to 11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGX8
- Zoro # G1975565
- UPC # 190735705278
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 1 in |
Tube Dia. (In.) | 5/8 to 11/16 |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Silicon Carbide |
For Use With | Steel Handles with 1/4"-28 Threads |
Handle Type | 1/4"-28 (M) Threads |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Silicon Carbide, Brush Length (In.) 4 in, Brush Dia. (In.) 1 in, Tube Dia. (In.) 5/8 to 11/16, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- MAURICE FRANKLIN Screen Louver 2.5In Mill Rd Al (RL-100 2.5)
- CADET 96" Electric Baseboard Heater, White, 1500/2000W, 208/240V (8F2000W)
- KOCH Panel Filter, 3-Ply, 24x96-100, MERV8 (133-2424-04)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY7)
- TOUGH GUY Condenser, Dia 11/16, 12 24 (F) Thread, L 6 (3HGV5)
- TOUGH GUY T Handle, 1/4 28 (F) Thread (3HHE1)
- TOUGH GUY Flue Brush, Dia 4 3/4, 1/4 MNPT, Length 8 (3EDL9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ5)
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- Tough Guy HVAC Brushes