Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 1, 12 24 (M) Thread, L 6
Mfr # 3HGZ7
Zoro # G3179793
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 4 in
- Overall Length (In.) 6 in
- Fill Type Stainless Steel
- Brush Dia. (In.) 1 in
- Handle Type 1/4"-28 (M) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGZ7
- Zoro # G3179793
- UPC # 190735705445
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 1 in |
Details
Item | Condenser Tube Brush |
Fill Type | Stainless Steel |
Handle Type | 1/4"-28 (M) Threads |
Type | Single Spiral/Double Stem |
For Use With | Steel Handles with 1/4"-28 Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 1 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Sheet, 120-Grit (Medium) , PK20 (DCS911120S20G)
- LANSKY Sharpening Dmd Tapered Rod (TR-600)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6", Arbor Hole Size: 2" (0002228800)
- NORTON ABRASIVES Mandrel Assembly (66261059422)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF76)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (M) Thread, L 6 (3HGY8)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- Tough Guy Spiral Tube Brushes