Shop All HVAC Brushes
Tough Guy
Condenser, Dia 1, 12 24 (F) Thread, L 6
Mfr # 3HGW1
Zoro # G1906457
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1 in
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGW1
- Zoro # G1906457
- UPC # 190735705117
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 1 in |
Overall Length (In.) | 6 in |
Brush Length | 4" |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
Bristle Material | Nylon |
Handle Type | 12-24 (F) Threads |
Features | 6" Overall Length; 1" Brush Diameter |
For Use With | Aluminum Handles with 12-24 Threads |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 1 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 25 Feet (CFRB-0250-025)
- HONEYWELL 1 in. 120V UV FLAME SENSOR, SELF-CH (C7061A1046)
- AIR SYSTEMS INTL Confined Space Heater, 240V, 23900 BtuH (SVF-7KW-8)
- ESSEX WHITE RODGERS Limit Switch (03L01 230S1)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In (2FCC7)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- TOUGH GUY Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDK6)
- TOUGH GUY Extension Rod, 1/4 28(M)and(F)Thread, L 36 (3HHE9)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGP9)
- Tough Guy HVAC Brushes