Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 1, 12 24 (F) Thread, L 6
Mfr # 3HGU6
Zoro # G1919154
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 6 in
- Brush Dia. (In.) 1 in
- Fill Type Brass
- For Use With Aluminum Handles with 12-24 Threads
- Handle Type 12-24 (F) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HGU6
- Zoro # G1919154
- UPC # 190735704981
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 1 in |
Brush Length (In.) | 4 in |
Details
Fill Type | Brass |
For Use With | Aluminum Handles with 12-24 Threads |
Handle Type | 12-24 (F) Threads |
Type | Single Spiral/Double Stem |
Item | Condenser Tube Brush |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 1 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Grinding Wheel, Diamond Coated, 4.5" (8150)
- PFERD Carbide Bur - Ball Shape, STEEL Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24546)
- MAKITA GRINDING WHEEL 6"X1/4"X7/8" 36G (MPA-95978)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Super Fine, Blendex (07H365)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF77)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28 (M) Thread, L 6 (3HGY9)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGX5)
- WEILER Single Spiral Tube Brush, Power, 0.515"dia (91045)
- Tough Guy Spiral Tube Brushes