Shop All HVAC Brushes
Tough Guy
Condenser Brush 3/4 Diax6"L, 1/4-28 (M)
Mfr # 3HHD2
Zoro # G0264205
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 3/4 in
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HHD2
- Zoro # G0264205
- UPC # 190735705667
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 3/4 in |
Overall Length (In.) | 6 in |
Brush Length | 4" |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
Bristle Material | Nylon |
Features | 6" Overall Length; 3/4" Brush Diameter |
For Use With | Steel Handles with 1/4"-28 Threads |
Handle Type | 1/4"-28 (M) Threads |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 3/4 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Line Piercing Saddle Valve, 1/4" OD, PK5 (A32904)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 12 MERV Pleated Allergen Air Filter (2002DC-6)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- FUNCTIONAL DEVICES-RIB Relay 120 - 277V 10A SPDT Drycont Control y (RIB21CDC)
- TOUGH GUY Flue Brush, Dia 4 3/4, 1/4 MNPT, Length 8 (3EDL9)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 3/8, Length48 (3EDA6)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDL5)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDH9)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDH8)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (M) Thread, L 6 (3HHC5)
- Tough Guy HVAC Brushes