Shop All Spiral Tube Brushes
Tough Guy
Condenser, 5/8" Dia, 12 24 (M) Thread, L 6
Mfr # 3HGZ1
Zoro # G0506387
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Brush Length (In.) 4 in
- Fill Type Stainless Steel
- Overall Length (In.) 6 in
- For Use With Steel Handles with 1/4"-28 Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGZ1
- Zoro # G0506387
- UPC # 190735705384
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 5/8 in |
Details
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Steel Handles with 1/4"-28 Threads |
Item | Condenser Tube Brush |
Handle Type | 1/4"-28 (M) Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 5/8 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180 (A008557)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45463)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 40 (7000148184)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- TOUGH GUY Condenser, 11/16 Dia, 12 24 (F) Thread, L 6 (3HGW9)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, Dia 3/4, 1/4-28(M) Thread, L 6 (3HHA7)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- TOUGH GUY Condenser, 1/2" Dia, 1/4-28(M) Thread, L 6 (3HHA3)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91072)
- Tough Guy Spiral Tube Brushes