Shop All Spiral Tube Brushes
Tough Guy
Condenser, 3/8" Dia, 12 24 (M) Thread, L 6
Mfr # 3HGY6
Zoro # G1185362
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Handle Type 8-32 (M) Threads
- Brush Length (In.) 4 in
- For Use With Steel Handle with 8-32 Threads
- Overall Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGY6
- Zoro # G1185362
- UPC # 190735705346
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 3/8 in |
Details
Type | Single Spiral/Double Stem |
Handle Type | 8-32 (M) Threads |
For Use With | Steel Handle with 8-32 Threads |
Item | Condenser Tube Brush |
Fill Type | Stainless Steel |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 3/8 in, Handle Type 8-32 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON 2 in W, 50 in L, Brown (66261126293)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370206)
- MELIN TOOL CO Carbide Bur, 1/2", 14 deg., Includd Cone Dc (SL-4DC)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGX5)
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF70)
- TOUGH GUY Cond TubeWire Brush, Dia 7/8, L 6, 12-24F Thread (3HGU4)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- PFERD 1/4" Power Tube Brush - .005 CS Wire, 1/8" Stem, SS/SS (83351)
- Tough Guy Spiral Tube Brushes