Shop All Spiral Tube Brushes
Tough Guy
Condenser, 3/8" Dia, 12 24 (F) Thread, L 6
Mfr # 3HGT5
Zoro # G2463535
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 4 in
- For Use With Aluminum Handles with 12-24 Threads
- Handle Type 12-24 (F) Threads
- Overall Length (In.) 6 in
- Type Single Spiral/Double Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGT5
- Zoro # G2463535
- UPC # 190735704882
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 3/8 in |
Details
For Use With | Aluminum Handles with 12-24 Threads |
Handle Type | 12-24 (F) Threads |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
Item | Condenser Tube Brush |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 3/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 6 In x 24 Grit, 7/8 (66623399066)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 24G, PK25 (66261138563)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HGZ5)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGT7)
- TOUGH GUY Condenser, Dia 3/4", 12 24 (F) Thread, L 6 (3HGR7)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGR1)
- PFERD 3/4" M-BRAD® Power Tube Brush - .040 SiC - 80 Grit (84024)
- Tough Guy Spiral Tube Brushes