Shop All Spiral Tube Brushes
Tough Guy
Condenser, 3/4" Dia, 12 24 (F) Thread, L 6
Mfr # 3HGU2
Zoro # G2898542
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Type Brass
- Handle Type 12-24 (F) Threads
- Overall Length (In.) 6 in
- Brush Dia. (In.) 3/4 in
- Brush Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGU2
- Zoro # G2898542
- UPC # 190735704943
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 3/4 in |
Brush Length (In.) | 4 in |
Details
Fill Type | Brass |
Handle Type | 12-24 (F) Threads |
For Use With | Aluminum Handles with 12-24 Threads |
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 3/4 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 36G (61463624377)
- DYNABRADE Sanding Star, 8" dia., 80G, AO, Abr-Mt (93243)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67217)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (M) Thread, L 6 (3HGZ3)
- TOUGH GUY Condenser, Dia 3/4, 1/4-28(M) Thread, L 6 (3HHA7)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (M) Thread, L 6 (3HGY8)
- TOUGH GUY Condenser, 5/8" Dia, 1/4-28(M) Thread, L 6 (3HHA5)
- TOUGH GUY Condenser, Dia 1, 12 24 (M) Thread, L 6 (3HGZ7)
- TOUGH GUY Condenser, Dia 7/8", 1/4-28(M) Thread, L 6 (3HHA9)
- WEILER 1-1/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21167)
- Tough Guy Spiral Tube Brushes