Shop All Spiral Tube Brushes
Tough Guy
Condenser, 1/2" Dia, 12 24 (F) Thread, L 6
Mfr # 3HGR3
Zoro # G1460566
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. (In.) 1/2 in
- Type Single Spiral/Double Stem
- Brush Length (In.) 4 in
- Fill Type Stainless Steel
- Handle Type 12-24 (F) Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3HGR3
- Zoro # G1460566
- UPC # 190735704776
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. (In.) | 1/2 in |
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | 12-24 (F) Threads |
For Use With | Aluminum Handles with 12-24 Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 1/2 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wheel Weight Universal Cutting Tool (61479)
- DEDECO SUNBURST 3'' TC DISCS DARK GREEN 50 GRIT (A/O) 12/BX (2252)
- 3M CUBITRON Qk Change Disc, 2in., Ex Coarse, 36, TR, PK50 (7100063613)
- SUPERIOR STEEL 1" End Brush 1/4" Shank - Crimped Wire 4500 RPM (S1848)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGX5)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF70)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (M) Thread, L 6 (3HGY8)
- TOUGH GUY Cond TubeWire Brush, Dia 7/8, L 6, 12-24F Thread (3HGU4)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- GORDON BRUSH 3/8" Brush D .003" Wire D Double Spiral Power Brush (50048)
- Tough Guy Spiral Tube Brushes