Shop All Spiral Tube Brushes
Tough Guy
Cond TubeWire Brush, Dia 7/8, L 6, 12-24F Thread
Mfr # 3HGU4
Zoro # G2606956
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 4 in
- Type Single Spiral/Double Stem
- Overall Length (In.) 6 in
- Handle Type 12-24 (F) Threads
- For Use With Aluminum Handles with 12-24 Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HGU4
- Zoro # G2606956
- UPC # 190735704967
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 7/8 in |
Details
Type | Single Spiral/Double Stem |
Handle Type | 12-24 (F) Threads |
For Use With | Aluminum Handles with 12-24 Threads |
Fill Type | Brass |
Item | Condenser Tube Brush |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 7/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x1/2" SG51 Tree Carbide Burr 1/8" Shank (DULSG51)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 60G, C/Z (48105)
- PFERD 6" Standard Twist Knot Wheel - .012 CS Wire, 5/8-1/2" A.H. (81665)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 6 Diax1/2In Hole, MED (66261005073)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, Dia 3/4, 1/4-28(M) Thread, L 6 (3HHA7)
- TOUGH GUY Condenser, Dia 7/8", 1/4-28(M) Thread, L 6 (3HHA9)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (3HHA4)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (M) Thread, L 6 (3HGY8)
- TOUGH GUY Condenser, Dia 3/4", 12 24 (F) Thread, L 6 (3HGR7)
- GORDON BRUSH Pull Ring For 1/4 NPT Brush (86069)
- Tough Guy Spiral Tube Brushes