Shop All Squeegee Parts
Tough Guy
Color Coded Handle, Fiberglass, Whit, 60 in
Mfr # 1VAH9
Zoro # G1517643
original price:
$17.04
6% off
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 60"
- Material Fiberglass
- Broom Handle Tip Material Plastic
- Broom Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 1VAH9
- Zoro # G1517643
- UPC # 190735691373
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 60" |
Broom Handle Length | 60 in |
Handle Length | 60 in |
Maximum Length | 60 in |
Thread Size | ACME |
Handle Diameter | 1 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 60 in, Handle Diameter 1 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 60 in, Handle Style Fixed, Color Coding System Yes, Grip Style Smooth, Grip Material Polypropylene, Includes Handle Only, Thread Size ACME, Compatible Grainger Part Number 1EUA3, 1EUA8, 2KE74, 2KE89, 3NB72, Chemical Resistant No, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES Great Lakes 22429640222 Awesome Degreaser & Spot Remover (185099)
- SORBO Swivel TBar 10 Inch (1960)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA25306WH00 (FGA25306WH00)
- COMMERCIAL ZONE PRODUCTS 30 gal Hexagon Trash Can, Beige (737102)
- TOUGH GUY TOUGH GUY Black 12" Replacement Squeegee Blade (1EUB6)
- TOUGH GUY TOUGH GUY Black 14" Replacement Squeegee Blade (1EUB7)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (1ZCA7)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3PYV4)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1EUB8)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- Tough Guy Squeegee Parts