Shop All Floor Machine Pads
Tough Guy
Cleaning Pad, Blue, Size 17", Round, PK5
Mfr # 402W11
Zoro # G0740737
product price: $44.19
/pk 5, $8.84/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 402W11
- Zoro # G0740737
- UPC # 50048011349775
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Blue |
Center Hole | 3 3/4 in |
Shape | Round |
Sub-Category | Cleaning Pads |
Color Family | Blue |
Application | Cleaning, Scrubbing |
Features | These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Scrubbing Pad |
Description
Scrubbing Pad, Color Blue, Diameter 17 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDL2)
- TOUGH GUY 13 in Sweep Face Broom Head, Medium, Natural, Natural (6PVY2)
- BOARDWALK Industrial Strength Alkaline Drain Cleaner, 32 oz Bottle, PK12 (608000-12ESSN)
- GEERPRES Cleaning Cart Replacement Bag, Blue (100075)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W04)
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- TOUGH GUY Burnishing Pad, White, Size 17", Round, PK5 (402W53)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- TOUGH GUY Buffing Pad, Red, Size 13", Round, PK5 (402W36)
- AMERICO MFG CO. Americo, STRIPPING PADS, 20in DIAMETER, BLACK, 5PK (400120)
- Tough Guy Floor Machine Pads