Shop All Dusters
Tough Guy
Cleaning Mitt, Microfiber
Mfr # 6PVX5
Zoro # G3983971
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Length 8 1/2 in
- Material Microfiber
- Width 7 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 1/2 in |
Width | 7 in |
Overall Length | 8 1/2 in |
Overall Width | 7 in |
Details
Item | Cleaning Mitt |
Handle Material | None |
Material | Microfiber |
Color | Green |
Disposable | No |
Color Coding System | Yes |
Shop By | Closeouts |
Description
Cleaning Mitt, Grip-N-Flip, Material Microfiber, Length 8-1/2 In., Width 7 In., Color Green, 10-sided Mitt Construction, Mop Type Microfiber Mitt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid Glass Cleaner, Blue, Pleasant, Jug, 12 PK (ZU112032)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- SCHAEFER BRUSH Twisted Steel Extension Handle, 4 ft. Oal (31438)
- OIL-DRI Sweeping Compound, Ultra Green, Wax Base (L91100UG)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- TOUGH GUY Bench Brush, 5 1/4 in Handle L, 8 in Brush L, Polystyrene Bristles, Black (4KMZ8)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- TOUGH GUY Duster Mitt, Microfiber (1TTY1)
- 3M Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton (55654W)
- Tough Guy Dusters