Shop All Sponges and Scouring Pads
Tough Guy
Cleaning Brick, Gray, 5-3/4"
Mfr # 12G794
Zoro # G4045885
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/4 in
- Width 2 3/4 in
- Material Pumice
- Color Gray
- Abrasive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 12G794
- Zoro # G4045885
- UPC # 190735684153
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 5 3/4 in |
Width | 2 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 5 3/4 in |
Details
Item | Cleaning Brick |
Material | Pumice |
Color | Gray |
Abrasive | Yes |
Thickness | 2 3/4 in |
Application | BBQs, Grills |
Includes | Pumice Glass |
Used On | BBQs, Grills |
Standards | UL Listed |
Product Type | Cleaning Brick |
Includes Handle | No |
Pad Color | Gray |
Antimicrobial | No |
For Use With | 1 |
Description
Cleaning Brick, Material Pumice, Product Type Cleaning Brick, Overall Length 5 3/4 in, Overall Width 2 3/4 in, Overall Height 2 3/4 in, Thickness 2 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Gray, Series Not Applicable, Standards UL Listed, Application BBQs, Grills, Includes Pumice Glass, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 20 Gallon 6.5 Peak HP Wet/Dry Vac, Heavy-Duty Shop Vacuum with Attachments (CMXEVBE17596)
- 3M Food Service Degreaser, 2L Bottle (7L)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (CH472740)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- TOUGH GUY Soap Pad, 3-1/2"L, 3-1/2"W, Grn/Wh, PK5 (2NTJ5)
- TOUGH GUY Pool Concrete/Tile Cleaner, 6" L (12G799)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 (2NTG7)
- TOUGH GUY Scrubber Sponge, 9"L, 6"W, Nylon, Grn, PK15 (2NTH1)
- TOUGH GUY Cleaner Stick, 1-1/4" W (12G797)
- 3M Scrubr Pad Sctchbr6X9Wht (7445)
- Tough Guy Sponges and Scouring Pads