Shop All Sponges and Scouring Pads
Tough Guy
Cleaning Brick, 5-3/4"L, Nylon, Black, PK20
Mfr # 2NTJ8
Zoro # G2071386
product price: $20.19
/pk 20, $1.01/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 in
- Material Nylon
- Color Black
- Application BBQs, Grills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2NTJ8
- Zoro # G2071386
- UPC # 190735696149
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 6 in |
Overall Height | 7/8 in |
Details
Item | Cleaning Brick |
Material | Nylon |
Color | Black |
Application | BBQs, Grills |
Used On | BBQs, Grills |
Abrasive | Yes |
Chemical Resistant | No |
Thickness | 7/8 in |
Mildew Resistant | No |
Product Type | Cleaning Brick |
Pad Color | Black |
Includes Handle | No |
Antimicrobial | No |
Material Grouping | Synthetic Fiber |
Description
Cleaning Brick, Material Nylon, Product Type Cleaning Brick, Overall Length 6 in, Overall Width 4 in, Overall Height 7/8 in, Thickness 7/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Black, Series Not Applicable, Standards Not Applicable, Application BBQs, Grills, Includes Handle No, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Baseplate, Power Nozzle (104221)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (35ZR26)
- ZEP Zep Heat Liquid Hair Grease Clog Remover 338 oz (ZULH34)
- PROTEAM Switch Box Full Assembly, Fits ProTeam Backpack Vacuum (836225)
- TOUGH GUY Scrubber Sponge, White, 6"L, 3-1/2"W, PK20 (2NTH2)
- TOUGH GUY Pad, Blue, 10"L, PK5 (280199)
- TOUGH GUY Pad, Brown, 10"L, PK5 (280197)
- TOUGH GUY Sponge, 4-11/32"LMelam Foam, Wh/Blu, PK24 (280180)
- TOUGH GUY Scouring Screen, Gray, 5-1/2" L, 4" W (12G795)
- TOUGH GUY Scrubber, 4"L, 4"W, Plastic Mesh, Red, PK4 (2NTJ1)
- 3M Scotch-Brite Delicate Light Duty Sponge For Multi-Purpose 4.4 in. L , 3PK (DD-3-8)
- Tough Guy Sponges and Scouring Pads